Features
Thread Size:
2.548-18
Inch - Metric:
Inch
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Threads per Inch:
18
Nominal Thickness - Inch:
0.573
Nominal Thickness - Millimeter:
14.554
CB445452
Description
CB445452 SLEEVE BEARING ; CAST-BRONZE 2- 3/4 X 3- 3/8 X 6- 1/2
Part # CB445452
BDI # 18255033
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
165.1
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
6.5
Outside Diameter - Millimeter:
85.852
CB465432
Description
CB465432 SLEEVE BEARING ; CAST-BRONZE 2- 7/8 X 3- 3/8 X 4
Part # CB465432
BDI # 18255035
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.875
Nominal Outside Diameter - Inch:
3.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
73.025
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
85.852
Features
Maximum Belt Width - Inch:
1.25
Maximum Belt Width - Millimeter:
31.75
Bearing Type:
Ball Bearing
Face Width - Millimeter:
35.052
Face Width - Inch:
1.38
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.38
Length Thru Bore - Millimeter:
12
Other Features:
Crowned Face | 6203-2RS Insertion Molded Bearing | 1-1/8 Inch Belt Size
1020T31/35 SPACER HUB CL3.344 NR 765753
Description
1020T31/35 SPACER HUB CL3.344 ; NR 765753
Part # 4300945
BDI # 18104606
Features
Component:
Spacer Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.38
Outside Diameter - Millimeter:
85.852
Other Features:
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.344
Coupling Type:
Grid Coupling
Torque:
460In-Lbs