MU1309V
Description
MU1309V CYLINDRICAL ROLLER BEARING ; 45MM IDX25MM W
Part # MU1309V
BDI # 17148266
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.39
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453095
Number of Rows of Rollers:
Single Row
5R31/35 HUB C=2.156 WRAPFLEX 3700055
Description
5R31/35 HUB C=2.156 WRAPFLEX 3700055 ; W/FASTENERS
Part # 4500092
BDI # 18484385
Features
Component:
Spacer Hub
Width - Millimeter:
54.762
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
2.156
5R31/35 HUB C=1.625 WRAPFLEX 3700053
Description
5R31/35 HUB C=1.625 WRAPFLEX 3700053 ; W/FASTENER
Part # 4500090
BDI # 22091183
Features
Component:
Spacer Hub
Width - Millimeter:
41.275
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.625
5R31/35 HUB C=1.406 WRAPFLEX 3700052
Description
5R31/35 HUB C=1.406 WRAPFLEX ; 3700052 W/FASTENER
Part # 4500089
BDI # 22091185
Features
Component:
Spacer Hub
Width - Millimeter:
35.712
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.406
5R31/35 HUB C=1.844 WRAPFLEX 3700054
Description
5R31/35 HUB C=1.844 WRAPFLEX ; 3700054 W/FASTENER
Part # 4500091
BDI # 18483444
Features
Component:
Spacer Hub
Width - Millimeter:
46.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.39
Outside Diameter - Millimeter:
86.106
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
1.844