Page 1 of 74

Next

Compare
AK34 5/8

COMPARE

AK34 5/8

Description
AK34 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.45" OD FB

MARTIN SPROCKET & GR

Part # AK34 5/8

BDI # 605451

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 15.875
Other Features: Web Style

Global Part Number GPN: 581949
Mounting Method: Finished Bore
Belt Series: 3L | 4L | A
Bushing Size: No Bushing
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
AK34H

COMPARE

AK34H

Description
AK34H V-BELT SHEAVE ; H BUSHED SHEAVE A SECTION 1 GROOVE

MASTERDRIVE

Part # 2105004643

BDI # 654607

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 0
Other Features: Bushing Sold Separately | Bushing Not Included | Light Duty | Split Taper Bushing | Solid Style | Type 2 | Bore Size 3/8 and 7/16 has No Keyway

Global Part Number GPN: 583181
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : In stock
Loading Price
QTY
300 HUB NO BORE

COMPARE

300 HUB NO BORE

Description
300 HUB NO BORE COUPLING HUB ; 2.9" HUB DIA JAW COUPLING HUB SHAFT

MAGNALOY COUPLING

Part # M300R

BDI # 601396

Features

Bore Profile: No Bore
Component: Hub
Inch - Metric: Inch
Material: Magnesium Alloy
Outside Diameter - Inch: 3.45

Length Thru Bore - Millimeter: 33.02
Other Features: Components May or May Not Intermix Among Brands | Corrosion Resistant | Neoprene Spider | Solid Hub
Hub Diameter - Millimeter: 73.66
Coupling Type: Jaw Coupling
Torque: Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs

Price Inventory : In stock
Loading Price
QTY
M370N6

COMPARE

M370N6

Description
M370N6 COUPLING INSERT ; 3.45" OD NEOPRENE 0.98" THICK 60A

MAGNALOY COUPLING

Part # M370N6

BDI # 601399

Features

Component: Insert
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63

Other Features: Components May or May Not Intermix Among Brands | Black
Coupling Type: Jaw Coupling
Torque: 701.4In-Lbs

Price Inventory : In stock
Loading Price
QTY
AK34H

COMPARE

AK34H

Description
AK34H H-BUSHING SHEAVE ; CAST IRON

RINGBALL

Part # AK34H

BDI # 18251423

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.45
Outside Diameter - Millimeter: 87.63
Bore - Millimeter: 0
Bore - Inch: 0

Other Features: Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method: Bushed
Belt Series: 3L | 4L | A
Bushing Size: H
Number of Grooves: 1

Price Inventory : Available to order
Loading Price
QTY