2-1/2INX60FT 18MB AIR DRILL 500PSI
Description
2-1/2X60 MINE AIRDRILL 500 ; NON-RETURNABLE MINING HOSE
Part # 2-1/2INX60FT 18MB AIR DRILL 500PSI
BDI # 1100078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3INX100FT MASTER FLEX 200CL F AND B
Description
3X100 FOOD PVC 60SD CLEAR ; FOOD AND BEVERAGE HOSE
Part # 3INX100FT MASTER FLEX 200CL F AND B
BDI # 18202324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 9 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
76.2
Color:
Clear
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2X50 MINE AIRDRILL 500 ; MINING HOSE
Part # 2-1/2INX50FT 18MB AIR DRILL 500PSI
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.46
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed