P56-5MGT-15
Description
P56-5MGT-15 SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77091056
BDI # 1125807
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
P565M25-SH
Description
P565M25-SH SPROCKET ; 25MM BELT WID 5MM BELT PIT 5M-25
Part # P565M25-SH
BDI # 610422
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577519
Pitch Diameter - Millimeter:
89.129
P565M15-SH
Description
P565M15-SH SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15
Part # P565M15-SH
BDI # 610421
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577664
Pitch Diameter - Millimeter:
89.129
P56-5MGT-25
Description
P56-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092056
BDI # 1125808
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed