Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
26.67
Other Features:
Single Row | Heavy Series
Inch - Metric:
Metric
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
41.148
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
XC1811DB-2
Description
XC1811DB-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE ROW
Part # XC1811DB-2
BDI # 1375141
Features
Component:
Cup
Width - Millimeter:
16.002
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.916
Other Features:
Flanged OD | With Keyway or Slot
Precision Class:
Standard
Basic Number:
XC1811DB
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
57.912
Coupling Type:
Disc Coupling
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
89.916
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.54
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
57.912
Coupling Type:
Disc Coupling