9H 1 1/8
Description
9H 1 1/8 COUPLING HUB ; 1.125" BORE X 3.625" HUB DIA SHAFT TYPE
Part # 9H 1 1/8
BDI # 625764
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
50
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
92.075
Coupling Type:
Elastomeric Coupling
Torque:
TPR 1800 | Hytrel 7200In-Lbs
28521-2
Description
28521-20082 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 3-5/8" OD 25/32" WD
Part # 28521-20082
BDI # 1329866
Features
Component:
Cup
Width - Millimeter:
19.837
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
92.075
Global Part Number GPN:
647707
Precision Class:
Standard
Basic Number:
28521
Features
Height - Millimeter:
3.175
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.125
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Single Row | Two Piece Cage | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
1 1/4 RIBBED RIGID CPLG
Description
1 1/4 RIBBED RIGID CPLG ; 1.25" BORE X 3.625" OD
Part # 009003
BDI # 239500
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Type:
No Flange
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Length Thru Bore - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
2300In-Lbs
Features
Height - Millimeter:
3.2
Bore 1 - Inch:
2.75
Bore 2 - Millimeter:
69.85
Height - Inch:
0.126
Bore 2 - Inch:
2.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No