Page 1 of 4

Next

Compare
820A15B

COMPARE

820A15B

Description
820A15B ROLLER CHAIN SPROCKET ; 820 13T SPLIT MPB

MARTIN SPROCKET & GR

Part # 820A15B

BDI # 625509

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Pitch Diameter - Millimeter: 93.675
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A15B

COMPARE

815A15B

Description
815A15B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 815A15B

BDI # 625452

Features

Bore Profile: Round
Pitch Diameter - Inch: 3.688
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 3.63
Other Features: Block Body
Global Part Number GPN: 569957
Pitch Diameter - Millimeter: 93.675
Mounting Method: Minimum Plain Bore

Price Inventory : Available to order
Loading Price
QTY
N14-V

COMPARE

N14-V

Description
N14-V SRB HOUSED UNIT COMPONENT

TIMKEN

Part # N14-V

BDI # 786043

Features

Thread Size: 2.751-18
Inch - Metric: Inch
Outside Diameter - Inch: 3.63
Outside Diameter - Millimeter: 92.202
Threads per Inch: 18

Nominal Thickness - Inch: 0.573
Nominal Thickness - Millimeter: 14.554

Price Inventory : Available to order
Loading Price
QTY
CB485852

COMPARE

CB485852

Description
CB485852 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 6- 1/2

RINGBALL

Part # CB485852

BDI # 18254629

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.625
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.63
Length Thru Bore - Millimeter: 165.1
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 6.5
Outside Diameter - Millimeter: 92.202

Price Inventory : Available to order
Loading Price
QTY
CB485840

COMPARE

CB485840

Description
CB485840 SLEEVE BEARING ; CAST-BRONZE 3 X 3- 5/8 X 5

RINGBALL

Part # CB485840

BDI # 18254628

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 3
Nominal Outside Diameter - Inch: 3.625
Inch - Metric: Inch
Material: SAE660

Outside Diameter - Inch: 3.63
Length Thru Bore - Millimeter: 127
Nominal Bore - Millimeter: 76.2
Length Thru Bore - Inch: 5
Outside Diameter - Millimeter: 92.202

Price Inventory : Available to order
Loading Price
QTY