PHS 05B-1B35
Description
PHS 05B-1B35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B35
BDI # 1284513
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore
PHS 05B-1A35
Description
PHS 05B-1A35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A35
BDI # 1284448
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.513
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.642
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Rough Bore