8MX37S21-1610
        
            Description
            
            8MX37S21-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756449
    
Part # 8MX37S21-1610
BDI # 24302572
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                102.718
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.646
                        
        
                            Face Width - Millimeter:
                            
                                23.368
                        
        
                            Face Width - Inch:
                            
                                0.92
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX37S36-1610
        
            Description
            
            8MX37S36-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756450
    
Part # 8MX37S36-1610
BDI # 24302574
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                102.718
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.646
                        
        
                            Face Width - Millimeter:
                            
                                42.164
                        
        
                            Face Width - Inch:
                            
                                1.66
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
8MX37S12-1610
        
            Description
            
            8MX37S12-1610 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756448
    
Part # 8MX37S12-1610
BDI # 24302570
Features
        
                            Pitch Diameter - Inch:
                            
                                3.709
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                102.718
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                3.646
                        
        
                            Face Width - Millimeter:
                            
                                19.05
                        
        
                            Face Width - Inch:
                            
                                0.75
                        
        
                            Belt Pitch:
                            
                                8 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                94.209
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter