Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
33.274
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | QD Bushing
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
RAPTOR 10HSB 1-1/8IN
Description
RAPTOR 10HSB 1-1/8IN COUPLING HUB ; 1.125" BORE 3.3" HUB DIA SHAFT
Part # 015511
BDI # 20492173
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.752
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Hub Diameter - Millimeter:
83.82
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
2 3V 365 SH
Description
2 3V 365 SH V-BELT SHEAVE ; 2 GROOVES 3.65" OD BUSHED
Part # 2 3V 365 SH
BDI # 616539
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581509
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
2
3 3V 365 SH
Description
3 3V 365 SH V-BELT SHEAVE ; 3 GROOVES 3.65" OD BUSHED
Part # 3 3V 365 SH
BDI # 618290
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
580811
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SH
Number of Grooves:
3
Features
Component:
Spacer Assembly
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.65
Outside Diameter - Millimeter:
92.71
Other Features:
Components May or May Not Intermix Among Brands | 4 Bolt Coupling | Spool Spacer
Coupling Type:
Disc Coupling
Torque:
1575In-Lbs