NP500972-907A1
Description
NP500972-907A1 ; TRB SINGLE ASSEMBLY FUEL EFF. <4OD
Part # NP500972-907A1
BDI # 17026571
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.661
Outside Diameter - Millimeter:
93
Bore - Millimeter:
48.514
Bore - Inch:
1.91
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
NP500972 (1) | NP660895 (1)
Basic Number:
NP500972
Precision Class:
Standard
CRB30/92-XL
Description
CRB30/92-XL X-LIFE RDL INSERT BALL BRG ; NON-RETURNABLE CERAMIC
Part # CRB30/92-XL
BDI # 1172671
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18
Other Features:
Single Row | With Inter Liner | Corrotect Coating
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
35.8
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
1456In-Lbs
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.661
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN:
373228
Self Aligning:
No
10M HTL METRIC HUB OMEGA 7300810M1
Description
10M HTL METRIC HUB OMEGA 7300810M1 ; NON-RETURNABLE CPLG HUB
Part # 10M HTL METRIC HUB OMEGA 7300810M1
BDI # 24116144
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.661
Length Thru Bore - Millimeter:
25
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
84
Coupling Type:
Elastomeric Coupling
Torque:
164Nm