PHS 06B-1A29
Description
PHS 06B-1A29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A29
BDI # 1284563
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
PHS 06B-1B29
Description
PHS 06B-1B29 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B29
BDI # 1284647
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Triplex Type
Global Part Number GPN:
570523
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
3.469
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.673
Other Features:
Duplex Type
Global Part Number GPN:
569997
Pitch Diameter - Millimeter:
88.1
Mounting Method:
Rough Bore