DI90-6 1-3/8 5/16X5/32 KW

COMPARE

DI90-6 1-3/8 5/16X5/32 KW

Description
DI90-6 1-3/8 5/16X5/32 KW HUB ; DI 90 DISC CPLG

TIMKEN LOVEJOY

Part # DI90-6-HUB-1-3/8-5/16X5/32KW

BDI # 598403

Features

Bore Profile: Finished Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Drop in Spacer
Hub Diameter - Millimeter: 60.198
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI90-6 HUB RSB

COMPARE

DI90-6 HUB RSB

Description
DI90-6 HUB RSB ; DISC CPLG

TIMKEN LOVEJOY

Part # DI90-6-HUB-RSB

BDI # 598776

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 93.98
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 60.198
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY
DI90-6 SUB-ASSEMBLY BSE 5

COMPARE

DI90-6 SUB-ASSEMBLY BSE 5

Description
DI90-6 SUB-ASSEMBLY BSE 5 ; DISC CPLG

TIMKEN LOVEJOY

Part # DI90-6-SUBASSY-BSE=5"

BDI # 598784

Features

Component: Spacer Assembly
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.7
Outside Diameter - Millimeter: 93.98

Other Features: Components May or May Not Intermix Among Brands | 6 Bolt Coupling | Drop In Spacer
Coupling Type: Disc Coupling
Torque: 2100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
DI90-6 JUMBO HUB RSB

COMPARE

DI90-6 JUMBO HUB RSB

Description
DI90-6 JUMBO HUB RSB

TIMKEN LOVEJOY

Part # DI90-6 JUMBO HUB RSB

BDI # 598783

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.7
Length Thru Bore - Millimeter: 39.878
Other Features: Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 93.98
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY