Page 1 of 7

Next

Compare
PHE L150UR

COMPARE

PHE L150UR

Description
PHE L150UR COUPLING INSERT ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L150UR

BDI # 1281530

Features

Component: Spider
Inch - Metric: Metric
Material: Urethane
Outside Diameter - Inch: 3.78
Outside Diameter - Millimeter: 96

Coupling Type: Jaw Coupling
Torque: 225Nm

Price Inventory : Available to order
Loading Price
QTY
2040B22

COMPARE

2040B22

Description
2040B22 ROLLER CHAIN SPROCKET ; DOUBLE PITCH

MARTIN SPROCKET & GR

Part # 2040B22

BDI # 617374

Features

Chain Pitch - Inch: 1
Chain Size: 2040
Pitch Diameter - Inch: 3.549
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.78
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 35785
Pitch Diameter - Millimeter: 90.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
2040B22H

COMPARE

2040B22H

Description
2040B22H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH

TSUBAKI

Part # 2040B22H

BDI # 17158987

Features

Chain Pitch - Inch: 1
Chain Size: 2040
Pitch Diameter - Inch: 3.549
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 3.78
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572505
Pitch Diameter - Millimeter: 90.14
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHE L150-16MM

COMPARE

PHE L150-16MM

Description
PHE L150-16MM COUPLING JAW ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHE L150-16MM

BDI # 1281654

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 3.78

Length Thru Bore - Millimeter: 45
Other Features: Components May or May Not Intermix Among Brands
Mounting Method: Set Screw
Hub Diameter - Millimeter: 96
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY