Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Simplex Type
Global Part Number GPN:
569102
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
PHS 06B-1A30
Description
PHS 06B-1A30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1A30
BDI # 1284564
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
PHS 06B-1B30
Description
PHS 06B-1B30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1B30
BDI # 1284649
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore
PHS 35-2TB30
Description
PHS 35-2TB30 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 35-2TB30
BDI # 1287498
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Bushed
PHS 06B-1AH30
Description
PHS 06B-1AH30 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1AH30
BDI # 1284565
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
3.587
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.793
Pitch Diameter - Millimeter:
91.12
Mounting Method:
Rough Bore