Page 1 of 2

Next

Compare
PHS 06B-1A31

COMPARE

PHS 06B-1A31

Description
PHS 06B-1A31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1A31

BDI # 1284566

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 3.707

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 3.87
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1BH31

COMPARE

PHS 06B-1BH31

Description
PHS 06B-1BH31 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1BH31

BDI # 1284652

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.707
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.87
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 06B-1B31

COMPARE

PHS 06B-1B31

Description
PHS 06B-1B31 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 06B-1B31

BDI # 1284651

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 3.707
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 3.87
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 94.15
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
SW110 SPIDER URETHANE RING

COMPARE

SW110 SPIDER URETHANE RING

Description
SW110 SPIDER URETHANE RING CPLG ELEMENT ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # SW110-SPIDER RING-URE

BDI # 595160

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Urethane
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | With Retaining Ring
Coupling Type: Jaw Coupling
Torque: 1188In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SW110 SNAP WRAP

COMPARE

SW110 SNAP WRAP

Description
SW110-SNAP WRAP ; 3.87" OD NBR

TIMKEN LOVEJOY

Part # SW110-SNAP WRAP ONLY

BDI # 592694

Features

Component: Snap Wrap Spider
Inch - Metric: Inch
Material: Nitrile Butadiene Rubber
Outside Diameter - Inch: 3.87
Outside Diameter - Millimeter: 98.298

Other Features: Components May or May Not Intermix Among Brands | Without Retaining Ring
Coupling Type: Jaw Coupling
Torque: 792In-Lbs

Price Inventory : Available to order
Loading Price
QTY