28980-90085
Description
28980-90085 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Part # 28980-90085
BDI # 1330018
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Bore - Millimeter:
59.969
Bore - Inch:
2.361
Other Features:
2 Single Cone | 2 Single Cup | 1 Cup Spacer | 1 Cone Spacer
Assembly Components:
28980 (2) | 28921 (1) | 28921B (1) | Y2S28921 (1) | X3S28980 (1)
Basic Number:
28980
Precision Class:
Standard
28980-90099
Description
28980-90099 TAPERED ROLLER BEARING ASSY ; TWO-SINGLE-ROW 4 OD
Part # 28980-90099
BDI # 1330021
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.94
Outside Diameter - Millimeter:
100.076
Bore - Millimeter:
59.969
Bore - Inch:
2.361
Other Features:
2 Single Cone | 2 Single Cup | 1 Cup Spacer | 1 Cone Spacer
Assembly Components:
28980 (2) | 28921 (1) | 28921B (1) | Y2S28921 (1) | X3S28980 (1)
Basic Number:
28980
Precision Class:
Standard
SXCS90-6 HUB RSB
Description
SXCS90-6 RSB COUPLING HUB ; FOR SXCS 90 DISC CPLG
Part # SXCS90-6-HUB-RSB
BDI # 598422
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
100.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
39.878
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
42.418
Coupling Type:
Disc Coupling
LF50/80 CYLINDRICAL HUB .71
Description
LF50/80 CYLINDRICAL HUB .71
Part # LF50/80-HUB CYL-.71 RSB
BDI # 593589
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
66.04
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
100.076
Coupling Type:
Elastomeric Coupling
Torque:
18600In-Lbs
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.94
Length Thru Bore - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
44.958
Coupling Type:
Elastomeric Coupling
Torque:
1100In-Lbs