PHE 1020TGHCOVER
Description
PHE 1020TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1020TGHCOVER
BDI # 1281861
Features
Component:
Horizontal Split Cover
Width - Millimeter:
66
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 30MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.598
SLD 350 MM 90X101
Description
SLD 350 MM 90X101 SHAFT LOCKING DEVICE
Part # SLD-350-MM-90X101
BDI # 599466
Features
Component:
Keyless Split Ring Locking Assembly
Series:
SLD350
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Bore - Millimeter:
90
Length - Millimeter:
17
Other Features:
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Length - Inch:
0.669
Features
Component:
Cover
Width - Millimeter:
85
Inch - Metric:
Metric
Material:
Die-Cast Aluminum
Outside Diameter - Inch:
3.976
Outside Diameter - Millimeter:
101
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Chain Coupling
Width - Inch:
3.346
K 93X101X25 DSTN/VG052
Description
SKF K 93X101X25 DSTN/VG052
Part # K 93X101X25 DSTN/VG052
BDI # 1303280
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.976
Retainer:
Yes
Separable:
No
Other Features:
Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning:
No
K 93X101X25 DSTN/VG188
Description
SKF K 93X101X25 DSTN/VG188
Part # K 93X101X25 DSTN/VG188
BDI # 1303281
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.976
Retainer:
Yes
Separable:
No
Other Features:
Glass Fibre Reinforced Polyamide 66 Cage
Self Aligning:
No