60BB15H 5/8
Description
60BB15H 5/8 IDLER SPROCKET ; 3/4" P 15T HT BALL BRG 5/8" BORE
Part # 60BB15H 5/8
BDI # 622672
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width | With 203KRR2 Bearing
M470N7
Description
M470N7 COUPLING INSERT ; 3.98" OD NEOPRENE 1.2" THICK 70A
Part # M470N7
BDI # 1403139
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Neoprene
Outside Diameter - Inch:
3.98
Outside Diameter - Millimeter:
101.092
Other Features:
Components May or May Not Intermix Among Brands | Black
Coupling Type:
Jaw Coupling
Torque:
1056.3In-Lbs
2060B15H
Description
2060B15H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B15
BDI # 17159068
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.98
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572922
Pitch Diameter - Millimeter:
93.675
Mounting Method:
Rough Bore
60BB15NM 1/2
Description
60BB15NM 1/2 IDLER SPROCKET ; BALL BEARING PLASTIC
Part # 60BB15NM 1/2
BDI # 622673
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Plastic
Outside Diameter - Inch:
3.98
Length Thru Bore - Millimeter:
18.288
Other Features:
0.459 Inch Teeth Width