Page 1 of 2

Next

Compare
SX09A52LLU

COMPARE

SX09A52LLU

Description
SX09A52LLU BALL BEARING ; 45MM ID 101.35MM OD

NTN

Part # SX09A52LLU

BDI # 17149898

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 28.5
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 3.99

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
103 KD HTDP

COMPARE

103 KD HTDP

Description
103 KD HTDP PACK ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1964089

BDI # 316385

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.99
Outside Diameter - Millimeter: 101.346

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 4000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
103 KD MTDP

COMPARE

103 KD MTDP

Description
103 KD MTDP PACK ASSEMBLY ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 1963628

BDI # 316388

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.99
Outside Diameter - Millimeter: 101.346

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 2710In-Lbs

Price Inventory : Available to order
Loading Price
QTY
103 KD HSDP

COMPARE

103 KD HSDP

Description
103 KD HSDP DISC PACK ; FOR DISC COUPLING

KOP-FLEX COUPLINGS

Part # 2360436

BDI # 316383

Features

Component: Disc Pack Assembly
Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 3.99
Outside Diameter - Millimeter: 101.346

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Disc Coupling
Torque: 4000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3-1/2INX100FT STEELHEAD WATER 150PSI

COMPARE

3-1/2INX100FT STEELHEAD WATER 150PSI

Description
3-1/2"X100' STEELHEAD WATER 150PSI ; WATER HOSE 100'/REEL

GATES

Part # 3135-2657

BDI # 18201563

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.99
Outside Diameter - Millimeter: 101.346
Other Features: Multiple Ply High Tensile Synthetic Textile | Bend Radius 42 Inch
Typical Use: Heavy Duty Industrial

Inside Diameter - Millimeter: 88.9
Color: Black

Price Inventory : Available to order
Loading Price
QTY