LL481448-90011
Description
LL481448-90011 TAPERED ROLLER BRG ASS
Part # LL481448-90011
BDI # 1363584
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Outside Diameter - Millimeter:
793.75
Bore - Millimeter:
673.1
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
655628
Assembly Components:
LL481448 (1) | LL481411 (1)
Basic Number:
LL481448
Precision Class:
Standard
LL481448-90015
Description
LL481448-90015 TAPERED ROLLER BEARING
Part # LL481448-90015
BDI # 1363585
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Outside Diameter - Millimeter:
793.75
Bore - Millimeter:
673.1
Other Features:
2 Single Cone | 2 Single Cup | Lighter Duty
Global Part Number GPN:
661703
Assembly Components:
LL481448 (2) | LL481411 (2) | LL481411EB (1) | LL481448XA (1)
Basic Number:
LL481448
Precision Class:
Standard
02B560MEX
Description
02B560MEX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
Part # 02B560MEX
BDI # 24714762
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B560MGR
Description
02B560MGR CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 560MM POR
Part # 02B560MGR
BDI # 24714766
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Non-Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B2200EX
Description
02B2200EX CYLINDRICAL ROLLER BEARING ; HEAVY DUTY 22" POR
Part # 02B2200EX
BDI # 24714699
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
122.2
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
31.25
Length Thru Bore - Millimeter:
233
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar