Page 1 of 7

Next

Compare
M278749-902A3

COMPARE

M278749-902A3

Description
M278749-902A3 TAPERED ROLLER BRG ASSY ; DOUBLE ROW 24-36 OD

TIMKEN

Part # M278749-902A3

BDI # 1366234

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 32
Outside Diameter - Millimeter: 812.8
Bore - Millimeter: 571.5

Other Features: 2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN: 661544
Assembly Components: M278749 (2) | M278710CD (1) | M278749XB (1)
Basic Number: M278749
Precision Class: Standard

Price Inventory : Available to order
Loading Price
QTY
B-5553-A

COMPARE

B-5553-A

Description
B-5553-A DEEP GROOVE RADIAL BALL BEARING

TIMKEN

Part # B-5553-A

BDI # 1353928

Features

Enclosure: Open
Outer Race Width - Millimeter: 38.1
Other Features: Radial
Inch - Metric: Inch
Outside Diameter - Inch: 32

Maximum Capacity / Filling Slot: No
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
KG300AR0

COMPARE

KG300AR0

Description
KG300AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300AR0-RBC

BDI # 797424

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Thin Section
Cage Material: Brass
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KG300CP0

COMPARE

KG300CP0

Description
KG300CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300CP0-RBC

BDI # 797425

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section
Inch - Metric: Inch
Outside Diameter - Inch: 32

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG300XP0

COMPARE

KG300XP0

Description
KG300XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL

RBC BEARINGS

Part # KG300XP0-RBC

BDI # 797426

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 32
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY