230/560CAMC3P55W507
Description
230/560CAMC3P55W507 SPHERICAL ROLLER BRG ; 560MM BOREX820MM ODX195MM W
Part # 230/560CAMC3P55W507
BDI # 21735762
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
SL1818/670-E-BR
Description
SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/670-E-BR
BDI # 24861986
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
230/560CAMKW507
Description
230/560CAMKW507 SPHERICAL ROLLER BEARING ; 560MM BOREX820MM ODX195 MM W
Part # 230/560CAMKW507
BDI # 21735782
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/560BL1D1#03
Description
TS2-230/560BL1D1#03 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-230/560BL1D1#03
BDI # 17149719
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/560BL1D1#02
Description
TS2-230/560BL1D1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-230/560BL1D1#02
BDI # 17149718
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing