120XH300-J

COMPARE

120XH300-J

Description
120XH300-J SYNCHRONOUS PULLEY

TB WOODS

Part # 120XH300

BDI # 987176

Features

Pitch Diameter - Inch: 33.423
Inch - Metric: Inch
Outside Diameter - Inch: 33.313
Face Width - Millimeter: 92.075
Face Width - Inch: 3.625

Belt Pitch: 7/8 Inch
Other Features: Bushing Sold Separately | Bushing Not Included | Extra Heavy | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 848.944
Mounting Method: Bushed
Belt Width - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY