Page 1 of 25

Next

Compare
P21614M85-J

COMPARE

P21614M85-J

Description
P21614M85-J SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M85-J

BDI # 610141

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 101.6
Face Width - Inch: 4

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577566
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P21614M55-F

COMPARE

P21614M55-F

Description
P21614M55-F SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P21614M55-F

BDI # 610140

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 69.85
Face Width - Inch: 2.75

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN: 577451
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P216-14M-40-F

COMPARE

P216-14M-40-F

Description
P216-14M-40-F SYNCHRONOUS PULLEY

TB WOODS

Part # P21614M40

BDI # 991522

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 53.975
Face Width - Inch: 2.125

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY
P216-14MGT-115

COMPARE

P216-14MGT-115

Description
P216-14MGT-115 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 115MM W

GATES

Part # 77111216

BDI # 1125533

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 133.35
Face Width - Inch: 5.25

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 115

Price Inventory : Available to order
Loading Price
QTY
P216-14MGT-170

COMPARE

P216-14MGT-170

Description
P216-14MGT-170 SYNCHRONOUS PULLEY ; 216GROVES 14MM P 170MM W

GATES

Part # 77117216

BDI # 1125534

Features

Pitch Diameter - Inch: 37.896
Inch - Metric: Metric
Outside Diameter - Inch: 37.786
Face Width - Millimeter: 187.325
Face Width - Inch: 7.375

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type D2
Pitch Diameter - Millimeter: 962.558
Mounting Method: Bushed
Belt Width - Millimeter: 170

Price Inventory : Available to order
Loading Price
QTY