6S 30MM
Description
6S 30MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 30MM
BDI # 622568
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
6S 35MM
Description
6S 35MM SLEEVE COUPLING FLANGE ; 35MM BORE 102MM OD 63.5MM HUB
Part # 6S 35MM
BDI # 622569
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
6S 25MM
Description
6S 25MM SLEEVE COUPLING FLANGE ; 6 SIZE SPACER CAST IRON
Part # 6S 25MM
BDI # 622565
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs
K95X102X21-A/0-7
Description
K95X102X21-A/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K95X102X21-A/0-7
BDI # 1174451
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.016
Retainer:
Yes
Other Features:
Steel Cage | Modified Internal Design
Global Part Number GPN:
374277
Self Aligning:
No
6S 19MM
Description
6S 19MM SLEEVE COUPLING FLANGE ; 19MM BORE 4" HUB OD 1.56" LTB
Part # 6S 19MM
BDI # 21982005
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.016
Length Thru Bore - Millimeter:
41.275
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
63.5
Coupling Type:
Elastomeric Coupling
Torque:
TPR 450 | Hytrel 1800In-Lbs