DU-DI-108R
Description
DU-DI-108R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 023482
BDI # 240979
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-110R
Description
DU-DI-110R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 023483
BDI # 240980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
DU-DI-111R
Description
DU-DI-111R TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 023484
BDI # 240981
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Length Thru Bore - Millimeter:
85.852
Length Thru Bore - Inch:
3.38
Other Features:
Double Row | Double Interlock | With Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion
3-1/2INX100FT EXTREMEFLEX PET BLACK 150
Description
3-1/2INX100FT EXTREMEFLEX PET BLACK 150 ; HOSE PET 100FT/REL
Part # 20607374
BDI # 24577445
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 3.5 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
88.9
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.09
Outside Diameter - Millimeter:
103.886
Other Features:
Multiple Plies of Synthetic Fabric
Typical Use:
Marine Exhaust
Inside Diameter - Millimeter:
88.9
Color:
Black