Features
Pitch Diameter - Inch:
4.211
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Metric
Outside Diameter - Inch:
4.157
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577304
Pitch Diameter - Millimeter:
106.959