Page 1 of 890

Next

Compare
6310Z

COMPARE

6310Z

Description
6310Z DEEP GROOVE BALL BEARING ; 50MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 6310Z

BDI # 1186819

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5102
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6212-2RSC3

COMPARE

6212-2RSC3

Description
6212-2RS-C3 DEEP GROOVE RADIAL BALL BRG

TIMKEN

Part # 6212-2RS-C3

BDI # 1424885

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
6212DDU

COMPARE

6212DDU

Description
6212DDU DEEP GROOVE BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # 6212DDU

BDI # 1412926

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 22
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
3212BTNC3

COMPARE

3212BTNC3

Description
3212BTNC3 ANGULAR CONTACT BALL BEARING ; 60MM BOREX110MM ODX36.5MM W 2-ROW

NSK

Part # 3212BTNC3

BDI # 17757689

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 25 Degree
Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY