Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
68.275
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Single Row | Piloted Washer | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
66.675
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
P70-5MGT-09AL
Description
P70-5MGT-09AL SYNCHRONOUS PULLEY ; 110.3MM OD 111MM PITCH DIA 1.188" BORE
Part # P70-5MGT-09AL
BDI # 23125560
Features
Pitch Diameter - Inch:
4.37
Inch - Metric:
Metric
Outside Diameter - Inch:
4.343
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
111
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Height - Millimeter:
25.527
Bore 1 - Inch:
2.625
Bore 2 - Millimeter:
66.675
Height - Inch:
1.005
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.343
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel