W448M60-2517
Description
W448M60-2517 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M60-2517
BDI # 613057
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577967
Pitch Diameter - Millimeter:
112.05
P44-8MGT-85
Description
P44-8MGT-85 SYNCHRONOUS PULLEY ; 8MM PITCH 44T 3.346" BELT W
Part # 77088044
BDI # 1125745
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
121.006
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.138
Face Width - Inch:
3.47
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
112.039
Mounting Method:
Bushed
W448M35-SD
Description
W448M35-SD SYNCHRONOUS BELT PULLEY ; 8MM P 44T 35MM W BORED FOR SD BUSHING
Part # W448M35-SD
BDI # 613055
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577966
Pitch Diameter - Millimeter:
112.05
W448M12-SDS
Description
W448M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M12-SDS
BDI # 613053
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577964
Pitch Diameter - Millimeter:
112.05
W448M22-SDS
Description
W448M22-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M22-SDS
BDI # 613054
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577965
Pitch Diameter - Millimeter:
112.05