PHS 04B-1A57

COMPARE

PHS 04B-1A57

Description
PHS 04B-1A57 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 04B-1A57

BDI # 1284396

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.289

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.386
Pitch Diameter - Millimeter: 108.93
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY