DI158-6 SPACER BSE 7
Description
DI158-6 SPACER BSE 7 OAL 4.62 ; DI 158-6 DISC CPLG
Part # DI158-6 SPACER BSE 7
BDI # 598758
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
DI158-6 SPACER BSE 5
Description
DI158-6 SPACER BSE 5 ; DISC CPLG
Part # DI158-6-SPCR-BSE=5"
BDI # 598756
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
LC150 COLLAR WITH SCREWS
Description
LC150 COLLAR WITH SCREWS
Part # LC150-COLLAR-W/SCREWS
BDI # 595657
Features
Component:
Collar
Width - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Other Features:
Components may or may not inter-mix among brands - With Screws
Coupling Type:
Jaw Coupling
Torque:
NBR 1240 | Urethane 1860 | Hytrel/Bronze 3708In-Lbs
Width - Inch:
0
DI158-6 SPACER BSE 5.50
Description
DI158-6 SPACER BSE 5.50 ; DISC CPLG
Part # DI158-6-SPCR-BSE=5.5
BDI # 598765
Features
Component:
Spacer
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Coupling Type:
Disc Coupling
Torque:
17700In-Lbs
4IN SPIRAFLEX YELLOW
Description
4IN SPIRAFLEX YELLOW WATER HOSE ; PLIOVIC 300FT/REL
Part # 20012475
BDI # 425251
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.41
Outside Diameter - Millimeter:
112.014
Other Features:
Synthetic Fabric Reinforcement | Fire-Retardant
Typical Use:
Agriculture | Construction | Marine | Mining
Inside Diameter - Millimeter:
101.6
Color:
Yellow