60SDS17H
Description
60SDS17H ROLLER CHAIN SPROCKET ; 3/4" P 17T HT BORE FOR SDS BUSHING
Part # 60SDS17H
BDI # 623624
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31051
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60A17SS
Description
60A17SS ROLLER CHAIN SPROCKET ; 3/4" P 17T A PLATE
Part # 60A17SS
BDI # 21975320
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.462
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Rough Bore
60BS17 1 5/8
Description
60BS17 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS17 1 5/8
BDI # 622820
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
35002
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
60BS17HT 1 3/8
Description
60BS17HT 1 3/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS17HT 1 3/8
BDI # 622829
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
34294
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore