Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
25
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | Taper-Lock Bushing
Hub Diameter - Millimeter:
89
Coupling Type:
Elastomeric Coupling
Torque:
2308In-Lbs
Features
Component:
Keyless Screw Locking Assembly
Series:
EF
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.488
Outside Diameter - Millimeter:
114
Bore - Millimeter:
100
Length - Millimeter:
70.485
Other Features:
10 Locking Screws | Self Centering | Thin Profile
Length - Inch:
2.775
Features
Height - Millimeter:
10
Bore 1 - Inch:
3.307
Bore 2 - Millimeter:
84
Height - Inch:
0.394
Bore 2 - Inch:
3.307
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.488
Other Features:
Single Row
Rolling Element:
None
V190M HTL 2012 BSW VIVA 7392887
Description
V190M HTL 2012 BSW VIVA 7392887 ; NON-RETURNABLE
Part # V190M HTL 2012 BSW VIVA 7392887
BDI # 24119158
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
32
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
114
Coupling Type:
Elastomeric Coupling
Torque:
412Nm
20M HTL METRIC HUB OMEGA 7300815M1
Description
20M HTL METRIC HUB OMEGA 7300815M1
Part # 20M HTL METRIC HUB OMEGA 7300815M1
BDI # 24117936
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.488
Length Thru Bore - Millimeter:
25
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
95
Coupling Type:
Elastomeric Coupling
Torque:
260Nm