Page 1 of 16

Next

Compare
MU1015DAHV

COMPARE

MU1015DAHV

Description
MU1015DAHV CYLINDRICAL ROLLER BEARING

NTN

Part # MU1015DAHV

BDI # 17148239

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1015DAH

COMPARE

M1015DAH

Description
M1015DAH BEARING OUTER RING ; 115.057MM ODX20MM W

NTN

Part # M1015DAH

BDI # 17147874

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN: 452233
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1015EAHL

COMPARE

M1015EAHL

Description
M1015EAHL BEARING OUTER RING ; 115.057 MM OD X 20 MM W

NTN

Part # M1015EAHL

BDI # 17147875

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452236
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
4IN PLICORD LW BLACK FLEXTRA II 75

COMPARE

4IN PLICORD LW BLACK FLEXTRA II 75

Description
4IN PLICORD LW BLACK FLEXTRA II 75 HOSE ; 100FT/REL

CONTINENTAL

Part # 20017965

BDI # 424234

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.53
Outside Diameter - Millimeter: 115.062
Other Features: 1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use: Tank Truck | Bulk Petroleum Station

Inside Diameter - Millimeter: 101.6
Color: Black

Price Inventory : Available to order
Loading Price
QTY
DI110-6 JUMBO HUB RSB

COMPARE

DI110-6 JUMBO HUB RSB

Description
DI110-6 JUMBO HUB RSB ; DI 110-6 DISC CPLG

TIMKEN LOVEJOY

Part # DI110-6-HUB JUMBO-RSB

BDI # 598597

Features

Bore Profile: No Bore
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.53
Length Thru Bore - Millimeter: 50.038
Other Features: Components May or May Not Intermix Among Brands | Jumbo Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter: 115.062
Coupling Type: Disc Coupling

Price Inventory : Available to order
Loading Price
QTY