Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M1015EAHL
Description
M1015EAHL BEARING OUTER RING ; 115.057 MM OD X 20 MM W
Part # M1015EAHL
BDI # 17147875
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452236
Number of Rows of Rollers:
Single Row
M1015DAH
Description
M1015DAH BEARING OUTER RING ; 115.057MM ODX20MM W
Part # M1015DAH
BDI # 17147874
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452233
Number of Rows of Rollers:
Single Row
4IN PLICORD LW BLACK FLEXTRA II 75
Description
4IN PLICORD LW BLACK FLEXTRA II 75 HOSE ; 100FT/REL
Part # 20017965
BDI # 424234
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | 29" Hg Vacuum | Bend Radius 4 Inch
Typical Use:
Tank Truck | Bulk Petroleum Station
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN FLEXTRA 100 RED
Description
4IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Part # 20017600
BDI # 424264
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 9 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
101.6
Color:
Red