Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
M1015EAHL
Description
M1015EAHL BEARING OUTER RING ; 115.057 MM OD X 20 MM W
Part # M1015EAHL
BDI # 17147875
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452236
Number of Rows of Rollers:
Single Row
M1015DAH
Description
M1015DAH BEARING OUTER RING ; 115.057MM ODX20MM W
Part # M1015DAH
BDI # 17147874
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD
Global Part Number GPN:
452233
Number of Rows of Rollers:
Single Row
4INX100FT RENEGADE ACID CHEMICAL
Description
4"X100' RENEGADE ACID CHEMICAL ; CHEMICAL HOSE 100'/REEL
Part # 4697-0021
BDI # 18202020
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.53
Outside Diameter - Millimeter:
115.062
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 24 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
101.6
Color:
Green
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.53
Length Thru Bore - Millimeter:
50.038
Other Features:
Components May or May Not Intermix Among Brands | Standard Hub | 6 Bolt Coupling | Solid Hub | Drop in Spacer
Hub Diameter - Millimeter:
72.898
Coupling Type:
Disc Coupling