P46-8MGT-20
Description
P46-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082046
BDI # 1125749
Features
Pitch Diameter - Inch:
4.612
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
117.145
Mounting Method:
Bushed
RSL182215-A
Description
RSL182215-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL182215-A
BDI # 1177228
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449503
Number of Rows of Rollers:
Single Row
MU1215L
Description
MU1215L CYLINDRICAL ROLLER BEARING ; 75MM IDX25MM W
Part # MU1215L
BDI # 17148641
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453044
Number of Rows of Rollers:
Single Row
P46-8MGT-30
Description
P46-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083046
BDI # 1125750
Features
Pitch Diameter - Inch:
4.612
Flange Outside Diameter - Millimeter:
124.714
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
117.145
Mounting Method:
Bushed
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.558
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No