PHE 1040TGHCOVER
Description
PHE 1040TGHCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 1040TGHCOVER
BDI # 1281885
Features
Component:
Horizontal Split Cover
Width - Millimeter:
70
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
4.606
Outside Diameter - Millimeter:
117
Other Features:
Components May or May Not Intermix Among Brands | 12MM To 44MM Bore Range | 6000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
2.756
RSL185016-A
Description
RSL185016-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL185016-A
BDI # 1177261
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449526
Number of Rows of Rollers:
Double Row
K110X117X24-A/0-7
Description
K110X117X24-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE
Part # K110X117X24-A/0-7
BDI # 18316624
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
HC2050VRP-10T
Description
HC2050VRP-10T ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # HC2050VRP-10T
BDI # 22381499
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.606
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Rough Bore
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.606
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No