SS-128148-64
Description
SS-128148-64 SLEEVE BEARING ; SINTERED BRONZE 4X4-5/8X4
Part # SS-128148-64
BDI # 18135936
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
4
Nominal Outside Diameter - Inch:
4.625
Inch - Metric:
Inch
Outside Diameter - Inch:
4.629
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
101.6
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
117.577
Nominal Outside Diameter - Millimeter:
117.475
SS269-4000
Description
SS269-4000 MARINE EXHAUST HOSE ; 4" ID 200PSI BLACK NITRILE 25FT/ROLL
Part # SS269-4000
BDI # 24766157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.629
Outside Diameter - Millimeter:
117.577
Other Features:
4 Plies of Textile
Typical Use:
Exhaust Systems
Inside Diameter - Millimeter:
101.6
Color:
Black