30R HCB 48MM F7 WRAPFLEX 0789003548
Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; 14MMX3.8MM JS9 CPLG HUB
Part # 10313663
BDI # 24115396
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
58
Other Features:
Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter:
105
Coupling Type:
Elastomeric Coupling
Torque:
520Nm
30R HUB HRB WRAPFLEX 0359834
Description
30R HUB HRB WRAPFLEX 0359834 ; COUPLING HUB
Part # 4500004
BDI # 18483675
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
60.452
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
104.902
Coupling Type:
Elastomeric Coupling
Torque:
519Nm
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
4.646
Length Thru Bore - Millimeter:
47
Other Features:
Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter:
71
Coupling Type:
Elastomeric Coupling
Torque:
TPR 725 | Hytrel 2875In-Lbs
SX0964LLU
Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W
Part # SX0964LLU
BDI # 17149897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
4.646
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Pressed Cage
Snap Ring:
No
PHS 05B-1A45
Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1A45
BDI # 1284458
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.515
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.646
Pitch Diameter - Millimeter:
114.69
Mounting Method:
Rough Bore