Page 1 of 4

Next

Compare
K110X118X30FH

COMPARE

K110X118X30FH

Description
K110X118X30FH ; NRB CAGE AND ROLLER ASSEMBLY

KOYO

Part # K110X118X30FH

BDI # 1087543

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Separable: No
Other Features: Steel Cage Material; ABEC 1 | ISO P0 Precision class; 207N Static Load Rating; 75.3N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
30R HCB 48MM F7 WRAPFLEX 0789003548

COMPARE

30R HCB 48MM F7 WRAPFLEX 0789003548

Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; MTO 14MMX3.8MM JS9

REXNORD

Part # 10313663

BDI # 24115396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 58
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 105
Coupling Type: Elastomeric Coupling
Torque: 520Nm

Price Inventory : Available to order
Loading Price
QTY
SX0964LLU

COMPARE

SX0964LLU

Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W

NTN

Part # SX0964LLU

BDI # 17149897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
K110X118X30/0-7

COMPARE

K110X118X30/0-7

Description
K110X118X30/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE

INA

Part # K110X118X30/0-7

BDI # 18314945

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.646
Retainer: Yes
Other Features: Steel Cage
Global Part Number GPN: 374019
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
30R HUB HRB WRAPFLEX 0359834

COMPARE

30R HUB HRB WRAPFLEX 0359834

Description
30R HUB HRB WRAPFLEX 0359834 ; COUPLING HUB

REXNORD

Part # 4500004

BDI # 18483675

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.902
Coupling Type: Elastomeric Coupling
Torque: 519Nm

Price Inventory : Available to order
Loading Price
QTY