Page 1 of 4

Next

Compare
30R HCB 48MM F7 WRAPFLEX 0789003548

COMPARE

30R HCB 48MM F7 WRAPFLEX 0789003548

Description
30R HCB 48MM F7 WRAPFLEX 0789003548 ; 14MMX3.8MM JS9 CPLG HUB

REXNORD

Part # 10313663

BDI # 24115396

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 58
Other Features: Components May or May Not Intermix Among Brands | Jaw Type | F7 Tolerance
Hub Diameter - Millimeter: 105
Coupling Type: Elastomeric Coupling
Torque: 520Nm

Price Inventory : Available to order
Loading Price
QTY
30R HUB HRB WRAPFLEX 0359834

COMPARE

30R HUB HRB WRAPFLEX 0359834

Description
30R HUB HRB WRAPFLEX 0359834 ; COUPLING HUB

REXNORD

Part # 4500004

BDI # 18483675

Features

Bore Profile: Minimum Plain Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 60.452
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 104.902
Coupling Type: Elastomeric Coupling
Torque: 519Nm

Price Inventory : Available to order
Loading Price
QTY
D-FLEX 7S X 24MM FLANGE ASSY

COMPARE

D-FLEX 7S X 24MM FLANGE ASSY

Description
D-FLEX 7S X 24MM FLANGE ASSY

DODGE

Part # 004884

BDI # 22267583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 4.646

Length Thru Bore - Millimeter: 47
Other Features: Components May or May Not Intermix Among Brands | Sleeve
Hub Diameter - Millimeter: 71
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : Available to order
Loading Price
QTY
SX0964LLU

COMPARE

SX0964LLU

Description
SX0964LLU BALL BEARING ; 45MM ID 118MM OD 40MM W

NTN

Part # SX0964LLU

BDI # 17149897

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 40
Other Features: Radial
Inch - Metric: Metric
Outside Diameter - Inch: 4.646

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Pressed Cage
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A45

COMPARE

PHS 05B-1A45

Description
PHS 05B-1A45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 05B-1A45

BDI # 1284458

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.515

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.646
Pitch Diameter - Millimeter: 114.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY