LS150 IN-SHEAR SPIDER 6 PIN
Description
LS150 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 4.69" OD URETHANE
Part # LS150-JAW IN SHEAR SPDR-URE
BDI # 596912
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
1810In-Lbs
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
3.005
Bore 2 - Millimeter:
76.327
Height - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
4INX100FT MASTER FLEX 300 EPDM MH
Description
4" X 100' MATERIAL HANDLING HOSE ; 100FT/REL
Part # 7744-5207
BDI # 18202350
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Green Polyethylene Helix | Bend Radius 17 Inch
Typical Use:
Agricultural Spray and Fertilizer | Industrial | Septic Service | Transferring Light Abrasive | Transferring Mild Diluted Chemical
Inside Diameter - Millimeter:
101.6
Color:
Black
4INX50FT FLEXWING ORANGE 150
Description
4INX50FT FLEXWING ORANGE 150 CHEM HOSE ; 50FT/BOX
Part # 20014920
BDI # 24571682
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With White Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
101.6
Color:
Orange
4IN NUTRIFLEX STATIC WIRE CLEAR
Description
4IN NUTRIFLEX STATIC WIRE CLEAR ; FOOD HOSE 100FT/REL
Part # 20013606
BDI # 423439
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Clear High Density Rigid PVC Helix Reinforcement | 29" Hg Vacuum | Bend Radius 11 Inch
Typical Use:
Dry Bulk Food Material | Liquid in Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
101.6
Color:
Clear