LS150 IN-SHEAR SPIDER 6 PIN
Description
LS150 IN-SHEAR SPIDER 6 PIN CPLG ELEMENT ; 4.69" OD URETHANE
Part # LS150-JAW IN SHEAR SPDR-URE
BDI # 596912
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Components May or May Not Intermix Among Brands | Jaw in Shear | Six Pin Element
Coupling Type:
Jaw Coupling
Torque:
1810In-Lbs
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
3.005
Bore 2 - Millimeter:
76.327
Height - Inch:
0.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
4IN FLEXWING PURPLE
Description
4IN FLEXWING PURPLE CHEM HOSE ; SBR 100FT/REL
Part # 20018751
BDI # 423223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
101.6
Color:
Purple
4X200 BLACK GOLD POTABLE WATER 300D
Description
4X200' BLK GOLD POTABLE WATER 300D ORG ; OILFIELD HOSE 200FT/REL
Part # 3132-5012
BDI # 22284739
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
Multi-Ply Synthetic High Tensile Textile Cord
Typical Use:
Transfer Of Potable Water | Water-Based Transfer | Offshore and Onshore Transfer
Inside Diameter - Millimeter:
101.6
Color:
Orange
4INX100FT MUSTANG BLACK 125PSI
Description
4"X100' MUSTANG BLACK 125PSI ; CHEMICAL HOSE 100'/REEL
Part # 4695-0008
BDI # 18201897
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
High Tensile Synthetic Textile Cord with Steel Wire Helix | Bend Radius 24 Inch
Typical Use:
Barge | Cleaning | Industrial | Ship | Storage Tank | Tank Truck
Inside Diameter - Millimeter:
101.6
Color:
Black