Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Black Oxide Finish | For X-Weld On Hub
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
4.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Simplex Type
Global Part Number GPN:
571036
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
E50B22H
Description
E50B22H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B22H
BDI # 608560
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
Triplex Type
Global Part Number GPN:
30838
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Rough Bore
50B22-1
Description
50B22-1 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15300
BDI # 163429
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
PHP 30H100TB
Description
PHP 30H100TB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 30H100TB
BDI # 1289256
Features
Pitch Diameter - Inch:
4.776
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.722
Face Width - Millimeter:
32
Face Width - Inch:
1.26
Belt Pitch:
1/2 Inch
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
121.3
Mounting Method:
Bushed