Features
Enclosure:
Open
Housing Width - Millimeter:
57.15
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
Features
Component:
Cup
Width - Millimeter:
31.75
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120.65
Global Part Number GPN:
646218
Precision Class:
Standard
Basic Number:
612
NA33895SW-90057
Description
NA33895SW-90057 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Part # NA33895SW-90057
BDI # 1367309
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Outside Diameter - Millimeter:
120.65
Bore - Millimeter:
53.98
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
656469
Assembly Components:
NA33895-SW (2) | K103272 (1) | K106796 (2)
Basic Number:
NA33895
Precision Class:
Standard
MM155EX CR DU 300
Description
MM155EX CR DU 300 PRECISION BALL BEARING ; EA = PAA/SET
Part # MM155EX DU 300
BDI # 1366712
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | EX-CELL-O Replacement Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
47423-2
Description
47423-2 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD
Part # 47423-2
BDI # 1344554
Features
Component:
Cup
Width - Millimeter:
26.187
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
4.75
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
120.65
Global Part Number GPN:
649193
Precision Class:
Standard
Basic Number:
47423