4INX100FT CELLAR MASTER LIGHT F AND B
Description
4" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 3132-0175
BDI # 18201434
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.76
Outside Diameter - Millimeter:
120.904
Other Features:
High Tensile Synthetic Textile with Resilient Monofilament Helix | Bend Radius 28 Inch | Crush and Kink Resistance
Typical Use:
Transfer of Milk, Juice, Beer, Soft Drinks, Pharmaceuticals, Cosmetics or Water-Based Product
Inside Diameter - Millimeter:
101.6
Color:
Gray
4IN PLICORD OILFIELD FRAC BLACK
Description
4IN PLICORD OILFIELD FRAC BLACK HOSE ; PETROLEUM 100FT/REL
Part # 20018362
BDI # 424166
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.76
Outside Diameter - Millimeter:
120.904
Other Features:
Multiple plies of Synthetic Fabric
Typical Use:
Tank Connection
Inside Diameter - Millimeter:
101.6
Color:
Black
4IN SPIRATHANE PT CLEAR
Description
4IN SPIRATHANE PT CLEAR HOSE ; MTL HNDL 100FT/REL
Part # 20013688
BDI # 423748
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.76
Outside Diameter - Millimeter:
120.904
Other Features:
High Density Rigid PVC Helix
Typical Use:
Transfer of a Variety of Dry/Bulk and Abrasive Material
Inside Diameter - Millimeter:
101.6
Color:
Clear
593-904A7
Description
593-904A7 TAPERED ROLLER BEARING ; NON-RETURNABLE DBL CUP ASSY 4-8 OD
Part # 593-904A7
BDI # 1347373
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.76
Outside Diameter - Millimeter:
120.904
Bore - Millimeter:
88.9
Bore - Inch:
3.5
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
593
Features
Pitch Diameter - Inch:
4.812
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.76
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
122.225
Mounting Method:
Bushed